Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 81987D2B113505
Zoro # G7867539
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 11 ft. 6 in
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 81987D2B113505
- Zoro # G7867539
- UPC # 082472819878
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 11 ft 6 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA 3.6 V 1/4-in. Cordless Screwdriver Kit (ST51010U)
- STAR ASIA 12-Pc Folding Pocket Utility Knife D (11018-12)
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle (1UKK2)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81937D2B72260)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793101)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Bimetal (80348D2B123810)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (12913D2B103048)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27720RPB123660)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403220)
- Lenox Band Saw Blades