Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
Mfr # 48011D2B113455
Zoro # G7849856
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 48011D2B113455
- Zoro # G7849856
- UPC # 082472480115
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 4 in |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 1 in to 2 in |
Blade Length | 11 ft 4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525112)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0875)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (28282D2B113555)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82158D2B144495)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80017D2B144420)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80279D2B123835)
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- STARRETT Band Saw Blade, 6 ft. 11-1/8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11-1/8)
- Lenox Power Saw Blades