Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 36066D2B113605
Zoro # G7847966
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 36066D2B113605
- Zoro # G7847966
- UPC # 082472360660
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 10 in |
Width | 3/8" |
Blade Length | 11 ft 10 in |
Blade Width | 3/8 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap (CSR-1575)
- ULLMAN DEVICES 2-1/4" Diameter Flexible Inspection Mirror (HTC-2FL)
- DASCO PRO Chisel Floor 2-1/2X10 In Steel (472-0)
- LENOX Band Saw Blade, 11 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (52273D2B113380)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93707RPB103050)
- LENOX Band Saw Blade, 17 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1806830)
- LENOX Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Carbide, Tri-Master Series (89464TRB195945)
- LENOX Band Saw Blade, 10 ft. 9-3/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1851978)
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (76665D2B51740)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX64)
- Lenox Band Saw Blades