Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. L
Mfr # 34274CLB103050
Zoro # G0201368
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6/8
- Cutting Edge Style Gulleted
- For Material Thickness 1/2 in to 1 in
- Blade Length 10 ft
- Blade Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 34274CLB103050
- Zoro # G0201368
- UPC # 082472342741
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Length | 10 ft |
For Material Width | 1/2 in to 1 in |
Blade Width | 1 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 6/8 |
Cutting Edge Style | Gulleted |
For Material Thickness | 1/2 in to 1 in |
Blade Thickness | 0.035 in |
Tip Material | Metal |
Blade Series | Classic |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 6/8, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 1/2 in to 1 in, For Material Width 1/2 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KO-KEN Socket 19mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-19)
- DAYTON Cap Cover with Spring (963213305)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1803076)
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79684CLB92895)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (82048D2B123810)
- LENOX Band Saw Blade, 15 ft. 6" L, 3/4" W, 3 TPI, 0.035" Thick, Bimetal, Classic Series (78188CLB154725)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28758RPB154570)
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80060D2B92995)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (450170)
- Lenox Band Saw Blades