Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel
Mfr # 1792699
Zoro # G7943315
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1792699
- Zoro # G7943315
- UPC # 781303062680
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1" |
Blade Width | 1 in |
Blade Length | 10 ft |
For Material Width | 2 in to 5 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, 9-Inch (D2000-49)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1807408)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1829212)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792864)
- LENOX Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1868278)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93707RPB103050)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 0)
- Lenox Power Saw Blades