Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 94786D2B103290
Zoro # G7877311
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 10 ft. 9 in
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 94786D2B103290
- Zoro # G7877311
- UPC # 082472947861
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 9 in |
Width | 1/4" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 10 ft 9 in |
Blade Width | 1/4 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Multitool 9-in-1, Carbon Steel Blade (5-200)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- VERMONT GAGE Pin Gage, Plus, 0.200 In, Black (911120000)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB03)
- LENOX Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Carbide, Tri-Master Series (89464TRB195945)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792714)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80244D2B103050)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (72321RPB144520)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79696CLB103050)
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (18967D2B82640)
- Lenox Power Saw Blades