Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 9-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
Mfr # 1807251
Zoro # G7947241
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1807251
- Zoro # G7947241
- UPC # 781303086563
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 9-1/2 in |
Width | 1" |
Blade Width | 1 in |
Blade Length | 10 ft 9-1/2 in |
For Material Width | 2 in to 5 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 9-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- MITUTOYO Battery, SJ-301 (12BAA688)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (81005CLB82530)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792832)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (1793097)
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792834)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431124)
- Lenox Power Saw Blades