Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 5 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
Mfr # 47625D2B103175
Zoro # G7849670
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 47625D2B103175
- Zoro # G7849670
- UPC # 082472476255
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 5 in |
Width | 3/8" |
Blade Width | 3/8 in |
For Material Width | 1 in to 2 in |
Blade Length | 10 ft 5 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 10 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- GREAT NECK 119-Piece Tool Set (TK119)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39410CLB154570)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79638CLB113355)
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1821760)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (94280D2B113370)
- LENOX Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792680)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- Lenox Power Saw Blades