Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
Mfr # 44756D2B103300
Zoro # G7848830
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 44756D2B103300
- Zoro # G7848830
- UPC # 082472447569
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10 in |
Width | 1/2" |
Blade Length | 10 ft 10 in |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (40320)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/2" (BL14648)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89486QPB134115)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87919CLB134040)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80281D2B123860)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79648CLB103315)
- LENOX Blade 6 X3/4X035X14, 1PK (20494B614R)
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (415193)
- Lenox Band Saw Blades