Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel
Mfr # 1809057
Zoro # G7947856
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1809057
- Zoro # G7947856
- UPC # 781303090645
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10-1/2 in |
Width | 1" |
Blade Length | 10 ft 10-1/2 in |
For Material Width | 5 in to 10 in |
Blade Width | 1 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- CEJN Series 112080 Pneumatic Blowgun (11-208-3150)
- MILWAUKEE TOOL PACKOUT Large Magnetic Bin (48-22-8071)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- LENOX Band Saw Blade, 10 ft. 9-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1852232)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (91161QPB154775)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (15023D2B113505)
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792718)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (28282D2B113555)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1/2"W, .035 thick/gauge, 6 TPI (333-026154.000)
- Lenox Band Saw Blades