Shop All Hole Saw Arbors
Lenox
Arbor w/ Pilot Drill, 2L
Mfr # 1779801
Zoro # G7293659
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/2"
- Thread Size 5/8"-18
- Pilot Drill Size 1/4" dia. x 5-1/4" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1779801
- Zoro # G7293659
- UPC # 885363004762
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Shank Size | 1/2" |
Thread Size | 5/8"-18 |
Pilot Drill Size | 1/4" dia. x 5-1/4" L |
Details
Item | Hole Saw Arbor |
Description
Hole Saw Arbor, Thread Size 5/8 In.-18, Replacement Pilot Drill No. Mfr. No. 1779810
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/4” drive reversible ratchet, 48 teeth (009000870)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 1-12UNF (402627)
- KLEIN TOOLS 1/4" Drive Round Ratchet, Chrome (65620)
- LENOX 18 In. Hole Saw Mandrel Extension for 1/2 In. Chuck (3084818X)
- LENOX HOLE SAW ARBOR 3L 1/2"" (1779802)
- LENOX Hole Saw Blade, 6L Arbor Size (1779805)
- LENOX Arbor Bit Extension, 12"x7/16" (1852048)
- LENOX Hole Saw Arbor, 3/8 in Shank, 9/16 to 1-3/16 in Dia Bit, Hex Shank (1779804)
- CLE-LINE Adaptor For Hole Saws 32 To 152MM(1 1/4"-6") 1885 Cle-Line (C26196)
- STARRETT Kwik Change Arbor Kit, w/Hole Saws - Hex (A6-10)
- Lenox Hole Saw Arbors