Shop All Hole Saws
Lenox
Arbor Extension
Mfr # 1852047
Zoro # G9194126
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1-7/8 in
- Arbor Design Built-In
- Teeth per Inch 4/5
- Saw Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8 in |
Saw Dia. | 3/8 in |
Overall Length | 12 in |
Arbor Shank Size | 3/8 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Built-In |
Teeth per Inch | 4/5 |
Impact Rated | No |
Material | Carbon Steel |
Item | Arbor Extension |
Arbor Shank Style | Hex |
For Use With | For 3/8 in Hex Shank Hole Saw Arbors |
Description
Arbor Extension, Arbor Shank Size 3/8 in, Arbor Shank Style Hex, Material Carbon Steel, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- DRILL AMERICA .3190 HSS Straight Shank Chucking Reamer (DWRR.3190)
- LENOX SPD SLOT HLSW+ARBR 4""D (1773002)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw (LXAH35)
- LENOX HOLE SAW BI-MTL 1-13/16"" (2079417)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- Lenox Hole Saws