Shop All Diamond Grinding Wheels
Lenox
Angle Grinder Blade, 6"x.050"x7/8"
Mfr # 1972923
Zoro # G4420075
original price:
$34.15
11% off
new price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 6 in
- Thickness 0.05 in
- Arbor Size 7/8 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972923
- Zoro # G4420075
- UPC # 885363171730
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Blade Dia. | 6 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Max. RPM | 10,100 RPM |
Diamond Knockout | No |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Series | MetalMax |
Max. Blade Speed | 10,100 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 6 in, Arbor Size 7/8 in, Max. Blade Speed 10,100 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000120912)
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- NORTON ABRASIVES Prosand Cornr Spng 120G (07660768141)
- UNITED ABRASIVES/SAIT PSA Disc960xPK25 (35140)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" (1972914)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- Lenox Diamond Grinding Wheels