Shop All Diamond Grinding Wheels
Lenox
Angle Grinder Blade, 4-1/2"x.050"x7/8"
Mfr # 1972921
Zoro # G4420090
original price:
$15.19
6% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.05 in
- Arbor Size 7/8 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972921
- Zoro # G4420090
- UPC # 885363171716
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Blade Dia. | 4 1/2 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Max. RPM | 13,200 RPM |
Series | MetalMax(TM) |
Diamond Knockout | No |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Max. Blade Speed | 13,300 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax(TM) Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Max. Blade Speed 13,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58082)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- REX CUT Sigma Green Max Grinding Wheel, 5 x 1/4 x 7/8", 36 Grit (739101)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade (1972926)
- DREMEL Diamond Grit Metal Blade (US550-01)
- Lenox Diamond Grinding Wheels