Shop All Reciprocating Saw Blades
Lenox
9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade
Mfr # 20582956R
Zoro # G2506637
original price:
$16.39
10% off
new price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Teeth per Inch 6
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20582956R
- Zoro # G2506637
- UPC # 082472205824
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 3/4 in |
Cut Width | 0.05 in |
Details
Teeth per Inch | 6 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Application | Wood |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW JIMMY BAR PLATED 5/8" X 19" (MY49001)
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21226B6114GR)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2019012118R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20487B818R)
- LENOX 12 in L x 10 TPI Bi-Metal Recip Saw Blade, TPI 10, 25 UNT, PK4 (20183B12110R)
- LENOX 9-3/8" L x General Purpose Cutting Reciprocating Saw Blade (22753OSB810R)
- LENOX RECIP SWBLD 6""X6TPI 25P (20530B656R)
- MORSE Reciprocating Saw Blade, 9 in L, 7/8 in W, 0.062 in Thickness, 10 TPI, Bi-Metal Cutting Edge, Bi-Met (RBFR96210WT20)
- Lenox Reciprocating Saw Blades