Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 21236B9118GR
Zoro # G4927991
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 18
- Application Metal
- Height 1 in
- Shank 1/2" Universal
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 21236B9118GR
- Zoro # G4927991
- UPC # 082472212365
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.035 in |
Details
Teeth per Inch | 18 |
Application | Metal |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- EXCEL BLADES #5 Angled Chisel Blade Hobby Knife Replacement Blade 5pcs. 12pk. (20005)
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22751OSB618R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- LENOX RECIP BLADE 10TPI 12"" (20982HSB12)
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- Lenox Reciprocating Saw Blades