Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 210999118GR
Zoro # G4928052
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Number of Cutting Edges 1
- Height 1 in
- Length 9 in
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 210999118GR
- Zoro # G4928052
- UPC # 082472210996
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.035 in |
Details
Application | Metal |
Number of Cutting Edges | 1 |
Teeth per Inch | 18 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Disc Nut (68254-02)
- PROTO 1/2" Drive Impact Locking Extension, SAE, Black Oxide, 5 in L (J7505)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- LENOX 8 in L x Bi-Metal Recip Saw Blade, TPI 10, 50 UNT, PK4 (22753OSB810R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22765OSB6118R)
- LENOX RECIP BLADE DMND GRIT 9"" (1766338)
- DIABLO Bi-Metal Recip Blade for Nail Embe, PK15, 15 PK (DS0912BW15)
- Lenox Power Saw Blades