Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 210989114GR
Zoro # G4927973
product price: $23.00
/pk 5, $4.60/ea
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Height 1 in
- Teeth per Inch 14
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 210989114GR
- Zoro # G4927973
- UPC # 082472210989
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 14 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Application | Metal Cutting |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- KRAFT TOOL Knife, Wipe Down, 10-1/8in. L x 5-1/4in. W (DW454)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- LENOX Recip Saw Blade, TPI 10/14, 25 UNT, PK4 (20515B650R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR12110CT)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- LENOX 6 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 50 UNT, PK4 (22750OSB656R)
- MAKITA 6" L x Metal Cutting Metal Cutting Saw Blade, 6", 18TPI, PK5 (723066-A-5)
- Lenox Power Saw Blades