Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 20597960R
Zoro # G3084417
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Application Nail-Embedded Wood
- For Use With Saw Type Reciprocating Saws
- Length 9 in
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20597960R
- Zoro # G3084417
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 7/8 in |
Cut Width | 0.062 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 10 |
Application | Nail-Embedded Wood |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- BESSEY 36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-36)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (24906T9114R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20493B610R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21072624GR)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21084B818GR)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21226B6114GR)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- Lenox Reciprocating Saw Blades