Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 201789114R
Zoro # G2889363
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Height 1 in
- Shank 1/2" Universal
- Length 9 in
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 201789114R
- Zoro # G2889363
- UPC # 082472201789
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Application | Metal |
Number of Cutting Edges | 1 |
Teeth per Inch | 14 |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.25)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533903)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21235B9114GR)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20598966R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210979110GR)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- DEWALT General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades (DW4806)
- Lenox Power Saw Blades