Shop All Reciprocating Saw Blades
Lenox
9" L x Demolition Cutting Reciprocating Saw Blade
Mfr # 20524B960R
Zoro # G7112476
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Length 9 in
- For Use With Saw Type Reciprocating Saws
- Teeth per Inch 10
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 20524B960R
- Zoro # G7112476
- UPC # 082472205244
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.062 in |
Details
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 10 |
Shank | 1/2" Universal |
Application | Nail-Embedded Wood |
Number of Cutting Edges | 1 |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 15/16 Dia, 2 D (63134237008)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Black Oxide Finish (J5252FBL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #49 (54089)
- EMPIRE LEVEL Empire Heavy-Duty Straight Edge, 0 to 36 in, Aluminum, 1 in W (403)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- LENOX 8 in L x Bi-Metal Recip Saw Blade, TPI 10, 50 UNT, PK4 (22753OSB810R)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR1250R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21236B9118GR)
- LENOX 4" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20449456RP)
- LENOX 1in. 3/4x.35 1T PALLET DISMANTLING RECIP BLADE (LEN10730)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5561, 48-00-5261)
- Lenox Power Saw Blades