Shop All Reciprocating Saw Blades
Lenox
9" L x Demolition Cutting Reciprocating Saw Blade
Mfr # 20523B966R
Zoro # G7112421
product price: $74.39
/pk 25, $2.98/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Height 1 in
- Teeth per Inch 6
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20523B966R
- Zoro # G7112421
- UPC # 082472205237
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.062 in |
Details
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 6 |
Shank | 1/2" Universal |
Application | Nail-Embedded Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (84956)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210999118GR)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210946114GR)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201809118R)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- Lenox Reciprocating Saw Blades