Shop All Reciprocating Saw Blades
Lenox
9 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 50 UNT, PK4
Mfr # 22752OSB956R
Zoro # G502450270
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 0.05 in
- Gauge 0.042
- Tooth Form GUL
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22752OSB956R
- Zoro # G502450270
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 0.05 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 6 |
Gauge | 0.042 |
Tooth Form | GUL |
Description
Recip Saw Blade,TPI 6,50 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (24906T9114R)
- LENOX Recipr Saw Blade, TPI 10, 25 UNT, PK4 (20590B810R)
- LENOX 6", 9" L x Demolition Cutting Reciprocating Saw Blade Set (1839465)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201706110R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210936110GR)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR126214WT20)
- Lenox Power Saw Blades