Shop All Reciprocating Saw Blades
Lenox
9 in L x 10 TPI Bi-Metal 2 PK
Mfr # 24905T9110R
Zoro # G305897562
product price: $12.65
/pk 2, $6.33/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Teeth per Inch 10
- Height 0.042 in
- Tooth Form STDPOS
- Tooth Pattern Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 24905T9110R
- Zoro # G305897562
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 0.042 in |
Blade Width | 1 in |
Details
Teeth per Inch | 10 |
Tooth Form | STDPOS |
Tooth Pattern | Trip |
Gauge | 0.035 |
Description
Lenox Lazer 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 19/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46619)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- PIT PRO HD Ext Die Grinder (PT2440)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (2014225)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- LENOX Lenox 2014224 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge (2014224)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20427424T)
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 (22764OSB6114R)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21071424GR)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- Lenox Power Saw Blades