Shop All Reciprocating Saw Blades
Lenox
8" L x Metal Cutting Reciprocating Saw Blade
Mfr # 810GR
Zoro # G3039687
original price:
$14.65
23% off
new price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Height 3/4 in
- Teeth per Inch 10
- Length 8"
- Application Wood/Metal Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 810GR
- Zoro # G3039687
- UPC # 082472210651
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 8" |
Details
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 10 |
Application | Wood/Metal Cutting |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 10, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKEMASTER Drill Flange f/NDA-2 Adapter (FND)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21071424GR)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (2014214)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20181B9118R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20564614R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20487B818R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- GATOR Reciprocating Saw Blade 12 in. x 1 in. x 14tpi #12124-25, X-Heavy Duty Metal Cutting, 25PK (12124-25)
- Lenox Power Saw Blades