Shop All Reciprocating Saw Blades
Lenox
8" L x Metal Cutting Reciprocating Saw Blade
Mfr # 21519814R
Zoro # G2479933
product price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Height 3/4 in
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 21519814R
- Zoro # G2479933
- UPC # 082472215199
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Teeth per Inch | 14 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 8 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- MILWAUKEE TOOL M18 Fuel Combo Kit, 3 Bare Tools, Charger (3697-22, 2821-20)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- LENOX RECIP BLD 6"" 6T GOLD 5PK (21060-656G)
- LENOX Recipr Saw Blade, TPI 10, 25 UNT, PK4 (20590B810R)
- LENOX 10 TPI Reciprocating Saw Blades, 25 PK (LXARB1250R)
- LENOX Blade, PK50, 50 PK (22758OSB110R)
- IRWIN 6 in L x 24 TPI Bi-Metal (21072624GR)
- Lenox Reciprocating Saw Blades