Shop All Reciprocating Saw Blades
This Product is Discontinued
Lenox
8" L x Metal Cutting Reciprocating Saw Blade (Discontinued)
Mfr # 21087B824GR
Zoro # G3360786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Teeth per Inch 24
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 21087B824GR
- Zoro # G3360786
- UPC # 082472210873
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 8" |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 24 |
Application | Thin Metals |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Curved |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 8 in, Teeth per Inch 24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.