Shop All Reciprocating Saw Blades
Lenox
6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade
Mfr # 20573S656R
Zoro # G6638801
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Height 3/4 in
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20573S656R
- Zoro # G6638801
- UPC # 082472205732
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Cut Width | 0.05 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Teeth per Inch | 6 |
Application | Wood, Nail-Embedded Wood |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- HUOT Tap Index, Jobber Length, Steel (12650)
- MAYHEW SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- MIRKA Adapter & Vacuum Hose 1" X 19.7" (MV-412HA-ADAP)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (1073415RKG)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20173B6114R)
- LENOX Recip Saw Blade, TPI 10, 25 UNT, PK4 (20524B960R)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20577850R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (203706066R5)
- LENOX 9" L x Specialty Cutting Reciprocating Saw Blade (1766338)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- Lenox Reciprocating Saw Blades