Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 22765OSB6118R
Zoro # G6639005
original price:
$148.99
10% off
new price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Length 6 in
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22765OSB6118R
- Zoro # G6639005
- UPC # 082472227659
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 3/16 in |
Cut Width | 0.035 in |
Details
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Application | Metal |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- BON TOOL Bon 84-903 Pail, Rubber, 10 Qt (84-903)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- FREUD Router Bevel Trim 8Deg (41-110)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20575634R)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110012110GR)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (1073415RKG)
- MILWAUKEE TOOL 9" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8787)
- Lenox Reciprocating Saw Blades