Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 22764OSB6114R
Zoro # G7112430
product price: $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Length 6 in
- Teeth per Inch 14
- For Use With Saw Type Reciprocating Saws
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22764OSB6114R
- Zoro # G7112430
- UPC # 082472227642
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 3/16 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 14 |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Shank | 1/2" Universal |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (44706)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- KAI U.S.A. LTD. KERSHAW Blur Blue (1670NBSW)
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. (2HUJ3)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21227B6118GR)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22765OSB6118R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20181B9118R)
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20496B624R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20493B610R)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- Lenox Power Saw Blades