Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 210946114GR
Zoro # G4928043
product price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Includes (5) Blades
- Number of Cutting Edges 1
- Teeth per Inch 14
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 210946114GR
- Zoro # G4928043
- UPC # 00082472210958
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.035 in |
Details
Includes | (5) Blades |
Number of Cutting Edges | 1 |
Teeth per Inch | 14 |
Application | Metal |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- STARRETT Carbide Tipped Hole Saw, 19/32", 15mm (SM15)
- LENOX 6" L x Specialty Cutting Reciprocating Saw Blade (20570636RP)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201726114R)
- LENOX RECIP BLADE 10TPI 12"" (20982HSB12)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21073824GR)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 5pk (48-00-5711)
- Lenox Power Saw Blades