Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 20564614R
Zoro # G2497817
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Length 6 in
- Number of Cutting Edges 1
- Teeth per Inch 14
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20564614R
- Zoro # G2497817
- UPC # 082472205640
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Details
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Teeth per Inch | 14 |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- TEKTON Flat Steel Face Dead Blow Hammer Set, 3-Piece 36, 43, 50 oz. (HDB94001)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110212118GR)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201939108R)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21064610GR)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21073824GR)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8789)
- Lenox Reciprocating Saw Blades