Shop All Reciprocating Saw Blades
This Product is Discontinued
Lenox
6" L x Metal Cutting Reciprocating Saw Blade (Discontinued)
Mfr # 201926108R
Zoro # G6638865
This Product is Discontinued
Key Features
- For Use With Saw Type Reciprocating Saws
- Length 6"
- Application Metal Cutting
- Teeth per Inch 8
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 201926108R
- Zoro # G6638865
- UPC # 082472201925
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 1 in |
Cut Width | 0.042 in |
Details
For Use With Saw Type | Reciprocating Saws |
Application | Metal Cutting |
Teeth per Inch | 8 |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 8, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.