Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 201746118R
Zoro # G3371331
product price: $12.45
/pk 5, $2.49/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Length 6 in
- Shank 1/2" Universal
- Teeth per Inch 18
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 201746118R
- Zoro # G3371331
- UPC # 082472201741
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 18 |
Number of Cutting Edges | 1 |
Application | Metal |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- GROZ Handle Sledge Hammers, 6 lb., 16" (34521)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (440G17)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201706110R)
- LENOX 3" L x Metal Cutting Reciprocating Saw Blade (20521318RC)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20372960R5)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21081B614GR)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22764OSB6114R)
- BOSCH BIMETAL RECIP BLADE 14T-CARDED (VA30209)
- Lenox Reciprocating Saw Blades