Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 2014223
Zoro # G1796781
product price: $52.95
/pk 5, $10.59/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Shank 1/2" Universal
- Application Metal
- Number of Cutting Edges 1
- Teeth per Inch 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 2014223
- Zoro # G1796781
- UPC # 885363190328
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.05 in |
Details
Shank | 1/2" Universal |
Application | Metal |
Number of Cutting Edges | 1 |
Teeth per Inch | 8 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 6 in, Teeth per Inch 8, Cut Width 0.05 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- CENTURY DRILL & TOOL #16 Jobber Length Drill Bit (11416)
- VISION-LUXO STAYS Lens, 6D (SPD025979)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 160)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- LENOX 6 in L x 18 TPI Bi-Metal RecipSaw Blade, TPI 18, 50 UNT, PK4 (22751OSB618R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (24906T9114R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20578818R)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- LENOX RECIPT SAW BLADE 10TPI (20581S810R)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- Lenox Reciprocating Saw Blades