Shop All Reciprocating Saw Blades
Lenox
6 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 50 UNT, PK4
Mfr # 22750OSB656R
Zoro # G902450269
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.05 in
- Teeth per Inch 6
- Length 6 in
- Tooth Form VARIPOS
- Gauge 0.050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22750OSB656R
- Zoro # G902450269
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 6 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 6 |
Tooth Form | VARIPOS |
Gauge | 0.050 |
Description
Recip Saw Blade,TPI 6,50 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Power Cutter Air Filter (394-173-010A)
- WARNER Replacement Leg with Rubber Pad Attached (10090)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-27MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20495B156R)
- LENOX Blade Recip 8X3/4 18T (20563S818R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (22760OSB414R)
- LENOX 12" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954463)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20578818R)
- Lenox Power Saw Blades