Shop All Reciprocating Saw Blades
Lenox
6 in L x 18 TPI Bi-Metal RecipSaw Blade, TPI 18, 50 UNT, PK4
Mfr # 22751OSB618R
Zoro # G602457025
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 18
- Height 0.035 in
- Length 6 in
- Tooth Pattern Trip
- Tooth Form STDPOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22751OSB618R
- Zoro # G602457025
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 6 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 18 |
Tooth Pattern | Trip |
Tooth Form | STDPOS |
Gauge | 0.025 |
Description
RecipSaw Blade,TPI 18,50 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5003)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20564614R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- LENOX 9 in L x 10 TPI Bi-Metal 2 PK (24905T9110R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210999118GR)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (20183B12110R)
- LENOX 12 in L x 10 TPI Bi-Metal Recip Saw Blade, TPI 10, 25 UNT, PK4 (20183B12110R)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21068418GR)
- Lenox Power Saw Blades