Shop All Cutting, Tapping, and Grinding Fluids
Lenox
55 Gallon Non-Chlorinated Lubricant
Mfr # LXBSAM55G
Zoro # G100403920
product price: $2,210.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,210.99
Free 30-Day Returns
Key Features
- Features Two Surfaces In One Use Depending On The Filament, Print On PEI Or Flip The Surface Over To Print Directly On Plain Glass Or Experiment with Other Print Substrates, Keep Spare Glass/PEI Print Surface On Hand To Increase Up Time When Your PEI Surface Needs Maintenance Or Replacement, Compatible with All Generations Of LulzBot Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # LXBSAM55G
- Zoro # G100403920
- UPC # 885911718943
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Features | Two Surfaces In One Use Depending On The Filament, Print On PEI Or Flip The Surface Over To Print Directly On Plain Glass Or Experiment with Other Print Substrates, Keep Spare Glass/PEI Print Surface On Hand To Increase Up Time When Your PEI Surface Needs Maintenance Or Replacement, Compatible with All Generations Of LulzBot Mini |
Item | General Purpose Cutting Oil |
Description
General Purpose Cutting Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- GATES Hydraulic Coupling-Megacrimp, G25123-0406 (G25123-0406)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- LENOX 5 Gallon LENOX HP Lubricant (LXBSHP5G)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- LENOX Cutting Oil, 1 gal, Can (68014)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- LUBRIPLATE Metal Working Fluid, 12/11 Oz Spray, Drilling, Tapping, Sawing Fluid In Aerosol (L0185-063)
- Lenox Cutting, Tapping, and Grinding Fluids