Shop All Reciprocating Saw Blades
Lenox
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # 21068418GR
Zoro # G3012213
product price: $11.35
/pk 5, $2.27/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Length 4 in
- Application Metal
- Shank 1/2" Universal
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 21068418GR
- Zoro # G3012213
- UPC # 082472210682
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 4 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Application | Metal |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Back Style | Curved |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 4 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2“ EMT Iron Conduit Bender (48-22-4080)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- IRWIN Woodboring 3pc Bit Set (3041003)
- GATOR TOOLS Gator Tools 48" Round End GatorLoy (GF10360)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (21063676GRC)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20556676RC)
- LENOX 18 TPI Reciprocating Saw Blades, 25 PK (20191B12118R)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- DIABLO 6 in. 10TPI Rec Blade, 3PK (DS0610CFA3)
- Lenox Power Saw Blades