Shop All Reciprocating Saw Blades
Lenox
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # 20552418R
Zoro # G4886673
product price: $6.95
/pk 5, $1.39/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Length 4 in
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20552418R
- Zoro # G4886673
- UPC # 082472205527
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 4 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Details
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Teeth per Inch | 18 |
Application | Metal |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 4 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25.4mm/0-1.0" 0.01mm/0.0005" Digital Indicator (5260-1110)
- MITUTOYO Friction Cap (200159)
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20173B6114R)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018412114R)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210979110GR)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20496B624R)
- LENOX 9-3/8" L x General Purpose Cutting Reciprocating Saw Blade (22753OSB810R)
- TINKERTOOLS 20V Drill Light Reciprocating Circular Saws Kit (TI2078565)
- Lenox Reciprocating Saw Blades