Shop All Reciprocating Saw Blades
Lenox
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # 2014214
Zoro # G2771653
product price: $40.39
/pk 5, $8.08/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Application Metal
- Length 4 in
- Number of Cutting Edges 1
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 2014214
- Zoro # G2771653
- UPC # 885363190304
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 4 in |
Cut Width | 0.05 in |
Details
Application | Metal |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Teeth per Inch | 8 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 4 in, Teeth per Inch 8, Cut Width 0.05 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Stubby Philips Driver, P3 Tip, 1/4 in. Sqaure Drive (SP3)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- WARNER 1‐1/4" Stiff Putty Knife, Carbon Steel (180)
- DYNAMIC Tools 1lb Rubber Mallet, Hickory Handle (D041000)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- LENOX 8 in L x 10; 14 TPI Bi-Metal Recip Saw Blade, TPI 10/14, 25 UNT, PK4 (20535B850R)
- LENOX 1in. 3/4x.35 1T PALLET DISMANTLING RECIP BLADE (LEN10730)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20179B9114R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20584S110R)
- LENOX 6" L x Specialty Cutting Reciprocating Saw Blade (20570636RP)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- Lenox Power Saw Blades