Shop All Reciprocating Saw Blades
Lenox
4 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4
Mfr # 22759OSB418R
Zoro # G002450275
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 0.035 in
- Teeth per Inch 18
- Gauge 0.042
- Tooth Form GUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22759OSB418R
- Zoro # G002450275
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 4 in |
Height | 0.035 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 18 |
Gauge | 0.042 |
Tooth Form | GUL |
Description
Recip Saw Blade,TPI 18,50 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20568624R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20565S614R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20529B618R)
- LENOX RECIP 9""6TPI XSHARP 5PK (121029W6R)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- DIABLO Ds0914Bf25 Steel Demon Bi-Metal Reciprocating Blade, 9" (DS0914BF25)
- Lenox Power Saw Blades