Shop All Reciprocating Saw Blades
Lenox
3-3/4" L x Metal Cutting Reciprocating Saw Blade
Mfr # 20520314RC
Zoro # G7112318
original price:
$8.99
9% off
new price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 5/8 in
- Height 5/16 in
- Teeth per Inch 14
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20520314RC
- Zoro # G7112318
- UPC # 082472205206
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 3 5/8 in |
Height | 5/16 in |
Cut Width | 0.035 in |
Details
Teeth per Inch | 14 |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Application | Metal |
Shank | 1/2" Universal |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Flexible for Curved Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 3 5/8 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 26 in Ratchet Crimper (TBM6S)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" (DB-2)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832162)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21072624GR)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20535B850R)
- LENOX 18 TPI Reciprocating Saw Blades, 50 PK (22754OSB818R)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20487B818R)
- MORSE Master Cobalt Reciprocating Saw Blade, Bi-Metal, 6 in L, 3/4 in W, 0.035 in Thickness, 14 (RB614T05)
- Lenox Reciprocating Saw Blades