Shop All Hole Saws
This Product is Discontinued
Lenox
2-9/16" High Speed One Tooth Rough Wood Hole Cutter (Discontinued)
Mfr # 2544141HC
Zoro # G0764727
This Product is Discontinued
Key Features
- Primary Saw Application Hardwood
- Tooth Material High Speed Steel
- Application 2" Pipe
- Max. Cutting Depth 2-7/16"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-7/16" |
Saw Dia. | 2-9/16" |
Details
Primary Saw Application | Hardwood |
Tooth Material | High Speed Steel |
Application | 2" Pipe |
Arbor Design | Not Included |
Item | One Tooth Hole Saw 2 9/16 |
Hole Saw Product Grouping | Hole Saws |
Description
One Tooth Hole Saw 2 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.