Shop All Reciprocating Saw Blades
Lenox
14 TPI Reciprocating Saw Blades, 50 PK
Mfr # 22760OSB414R
Zoro # G407630463
product price: $78.69
/pk 50, $1.57/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
- Length 4 in
- Application Metal
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 22760OSB414R
- Zoro # G407630463
- UPC # 082472227604
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 4 in |
Blade Width | 3/4 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Teeth per Inch | 14 |
Material | Steel |
Blade Thickness | 1/32 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blades, Primary Material Application Thick Metal, Materials Cut Medium Metal, Thick Metal, Blade Length 4 in, Blade Width 3/4 in, Teeth per Inch 14, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In (W-6)
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- RDX 33/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 33/64)
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20563S818R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20495B156R)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20556676RC)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018212110R)
- LENOX 6", 9" L x Demolition Cutting Reciprocating Saw Blade Set (1839465)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS006S)
- Lenox Reciprocating Saw Blades