Shop All Reciprocating Saw Blades
Lenox
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 2110012110GR
Zoro # G4928034
product price: $33.49
/pk 5, $6.70/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Number of Cutting Edges 1
- Teeth per Inch 10
- Length 12"
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 2110012110GR
- Zoro # G4928034
- UPC # 082472211009
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12" |
Cut Width | 0.042 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 10 |
For Use With Saw Type | Reciprocating Saws |
Application | Metal Cutting |
Shank | 1/2" Universal |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 10, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21235B9114GR)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20523B966R)
- LENOX BLADE SAW HACK 12"" 24TPI (20155S224HE)
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (1855570)
- Lenox Reciprocating Saw Blades