Shop All Reciprocating Saw Blades
Lenox
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 2019012118R
Zoro # G2981352
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Height 1 in
- For Use With Saw Type Reciprocating Saws
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 2019012118R
- Zoro # G2981352
- UPC # 082472201901
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.042 in |
Details
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Application | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 18, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- HHIP 23/32" 5C Round Collet (3900-1143)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-7/8" L, Chrome Finish (5MX65)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- LENOX Blade, PK50, 50 PK (22758OSB110R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (20576800RG)
- LENOX 9-3/8" L x General Purpose Cutting Reciprocating Saw Blade (22753OSB810R)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110112114GR)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contract Bi-Metal Recip Blade, 10/14Tx6in (07603)
- Lenox Reciprocating Saw Blades