Shop All Reciprocating Saw Blades
Lenox
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 20183B12110R
Zoro # G7112351
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 20183B12110R
- Zoro # G7112351
- UPC # 082472201833
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.042 in |
Details
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Teeth per Inch | 10 |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 10, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 3 pcs (0715753175)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- WILLIAMS Williams Ratchet Combo Wrench Set, 12 pcs., Metric (MWS-12RC)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- LENOX BLADE SAW HACK 12"" 32TPI (20156S232HE)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20564614R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- AMERICAN SAW & MFG 20568624R 24 TPI Bimetal Reciprocating Saw Blade- 6 in, 5PK (351414)
- Lenox Reciprocating Saw Blades