Shop All Reciprocating Saw Blades
Lenox
12 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 25 UNT, PK4
Mfr # 20495B156R
Zoro # G802450284
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.05 in
- Length 12 in
- Teeth per Inch 6
- Tooth Pattern Trip
- Series T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20495B156R
- Zoro # G802450284
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 12 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 6 |
Tooth Pattern | Trip |
Series | T2 |
Gauge | 0.050 |
Tooth Form | VARIPOS |
Back Style | Straight Back; Tapered End |
Description
Recip Saw Blade,TPI 6,25 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X55)
- LENOX Blade, PK50, 50 PK (22758OSB110R)
- LENOX 6 in L x 24 TPI Bi-Metal RecipSaw Blade, TPI 24, 50 UNT, PK4 (22757OSB624R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20496B624R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- DISSTON Blu-Mol 8 In. 10-14 Tpi All-Purpose Cutting Bi-Metal Reciprocating Saw Blade, 10PK (6479)
- Lenox Reciprocating Saw Blades