Shop All Reciprocating Saw Blades
Lenox
12 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 25 UNT, PK4
Mfr # 20485B106R
Zoro # G802450307
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.062 in
- Length 12 in
- Teeth per Inch 6
- Gauge 0.050
- Tooth Pattern Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20485B106R
- Zoro # G802450307
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.062 in |
Length | 12 in |
Blade Width | 1 in |
Details
Teeth per Inch | 6 |
Gauge | 0.050 |
Tooth Pattern | Trip |
Series | T2 |
Tooth Form | VARIPOS |
Back Style | Shatter Resistant |
Description
Recip Saw Blade,TPI 6,25 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- GENERAL WIRE 100'x1/2 Flexicore Cable w/ Male & Female Ends, (100EM3)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20535B850R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (22760OSB414R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (810GR)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110212118GR)
- LENOX BLADE SAW HACK 12"" 24TPI (20155S224HE)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- Lenox Reciprocating Saw Blades